
Sign with Number 5 Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-22894
Zoro # G509589430
product price:Â $36.79
/eaKey Features
Material
Aluminum
Overall Height
18 in
Length
18"
Sign Mounting Style
Mounting Holes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1824-22894
Zoro #
G509589430
UPC #
785590104016
Country of Origin
United States
Dimensions
Overall Height
18 in
Length
18"
Width
24"
Thickness
0.1 in
Details
Material
Aluminum
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.