Shop SIGNMISSION
See all product information
Sign with Number 8 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22900
Mfr # A-DES-G-1818-22900
Zoro # G309737550
product price:Â $39.59
/eaKey Features
Height
18 in
Length
18 in
Width
0.1 in
Size
18 in x 18 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-G-1818-22900
Zoro #
G309737550
UPC #
196617230470
Country of Origin
United States
Dimensions
Height
18 in
Length
18 in
Width
0.1 in
Size
18 in x 18 in
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.