Sign with Number 8 Heavy-Gauge Aluminum Rust Proof Parking Sign

  • Mfr # A-1824-22900

  • Zoro # G809589277


product price:  $38.89
/ea

Key Features

Material
Aluminum
Overall Height
18 in
Double-Sided
No
Thickness
0.1 in
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1824-22900
Zoro #
G809589277
UPC #
785590103989
Country of Origin
United States

Dimensions

Overall Height
18 in
Thickness
0.1 in
Width
24"
Length
18"

Details

Material
Aluminum
Double-Sided
No
Sign Mounting Style
Mounting Holes
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.