Skull With Cigarette Aluminum License Plate, License Plate 12in X 6in

  • Mfr # A-LP-03-499

  • Zoro # G709587922


product price:  $9.49
/ea

Key Features

Length
12 in
Height
6 in
Width (In.)
1 in
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-LP-03-499
Zoro #
G709587922
UPC #
719281129620
Country of Origin
United States

Dimensions

Length
12 in
Height
6 in
Width (In.)
1 in
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.