
Sleigh Rides Circle Vinyl Laminated Decal
Mfr # D-16-CIR-Sleigh Rides
Zoro # G909703634
product price: $13.99
/eaKey Features
Size
16"
Length
16 in
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-16-CIR-Sleigh Rides
Zoro #
G909703634
UPC #
-
Country of Origin
United States
Dimensions
Size
16"
Length
16 in
Thickness
0.1 in
Width
0.01 in
Height
16 in
Details
Sign Mounting Style
Self Adhesive
Double-Sided
No
Sign Material
Vinyl
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.