Sleigh Rides Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-Sleigh Rides
- Zoro # G009701141
product price:Â
$
39.99
/ea
Key Features
Size
36"
Width
0.01 in
Length
36 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-36-CIR-Sleigh Rides
- Zoro #
- G009701141
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Material
- Vinyl
Dimensions
- Size
- 36"
- Width
- 0.01 in
- Length
- 36 in
- Height
- 36 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.