Shop SIGNMISSION

Smile You're On Camera Shield Sign Smile, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-463
  • Zoro # G215376461

product price: 
$
14.29
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-463
Zoro #
G215376461
UPC #
198821810080
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Encourage Awareness with the "Smile You're On Camera" Shield Sign Let visitors and intruders know they are being monitored with this Shield Sign that states, "Smile You're On Camera." Perfect for homes, businesses, or public spaces, this sign adds a touch of humor while reinforcing security measures. Crafted for Durability This 12 inch by 12 inch sign is made from heavy-duty 40 mil thick aluminum for rust and wear resistance. Fade-resistant inks and UV-protective coating keep the message vibrant over time. Pre-cut holes make installation quick and secure on walls, gates, or fences. Clear and Eye-Catching Messaging The polished finish and playful text ensure the sign is both noticeable and engaging, providing a friendly yet firm warning. Built to last, it's a unique addition to any property's security setup.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.