Smoothies Arrow Yard Sign Funny Home Decor 30in Wide

  • Mfr # C-ARROW10-999611

  • Zoro # G009670614


product price:  $18.99
/ea

Key Features

UV Resistant
Yes
Height
30"
Length
10"
Double-Sided
No
Size
10 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW10-999611
Zoro #
G009670614
UPC #
705675562111
Country of Origin
United States

Dimensions

Height
30"
Length
10"
Size
10 in x 30 in
Thickness
0.1 in

Details

UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.