
Snacks Arrow Decal Funny Home Decor 18in Wide
Mfr # D-A-999609
Zoro # G409671884
product price: $8.99
/eaKey Features
UV Resistant
Yes
Size
6 in x 18 in
Length
6"
Double-Sided
No
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A-999609
Zoro #
G409671884
UPC #
807330567674
Country of Origin
United States
Dimensions
Size
6 in x 18 in
Length
6"
Thickness
0.1 in
Height
18"
Details
Item
Decal
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.