Snowflake Frazzled Circle Vinyl Laminated Decal

  • Mfr # D-48-CIR-Snowflake Frazzled

  • Zoro # G209703297


product price: $49.99
/ea

Key Features

Size
48"
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Width
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-48-CIR-Snowflake Frazzled
Zoro #
G209703297
UPC #
-
Country of Origin
United States

Dimensions

Size
48"
Width
0.01 in
Thickness
0.1 in
Height
48 in
Length
48 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.