
Snowflake Mean Circle Vinyl Laminated Decal
Mfr # D-24-CIR-Snowflake Mean
Zoro # G009703657
product price: $23.99
/eaKey Features
Height
24 in
UV Resistant
Yes
Length
24 in
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-24-CIR-Snowflake Mean
Zoro #
G009703657
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Length
24 in
Thickness
0.1 in
Width
0.01 in
Details
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.