Snowflake Shocked Circle Corrugated Plastic Sign
- Mfr # C-36-CIR-Snowflake Shocked
- Zoro # G209704508
product price:Â
$
42.99
/ea
Key Features
Length
36 in
Sign Mounting Style
Yard Stakes
Double-Sided
No
Width
0.04 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-36-CIR-Snowflake Shocked
- Zoro #
- G209704508
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Includes
- NoStakes
Dimensions
- Length
- 36 in
- Width
- 0.04 in
- Height
- 36 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.