
Snowflake Tongue Circle Corrugated Plastic Sign
Mfr # C-8-CIR-Snowflake Tongue
Zoro # G409707002
product price: $7.99
/eaKey Features
Double-Sided
No
Sign Mounting Style
Yard Stakes
Length
8 in
Height
8 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-8-CIR-Snowflake Tongue
Zoro #
G409707002
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Height
8 in
Thickness
0.1 in
Width
0.04 in
Details
Double-Sided
No
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.