
Snowman Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-16-CIR-DS-WS-Snowman
Zoro # G209687436
product price: $24.99
/eaKey Features
UV Resistant
Yes
Height
16 in
Sign Mounting Style
Yard Stakes
Length
16 in
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-16-CIR-DS-WS-Snowman
Zoro #
G209687436
UPC #
705675612038
Country of Origin
United States
Dimensions
Height
16 in
Length
16 in
Width
0.04 in
Thickness
0.1 in
Size
16"
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.