Shop SIGNMISSION
See all product information
Social Distance Area 6 Ft Non-Slip Floor Graphic, 7in Vinyl, 6PK, 7 in L, 7 in H, FD-2-C-7-6PK-99990
Mfr # FD-2-C-7-6PK-99990
Zoro # G609626912
product price:Â $23.99
/pk 6, $4.00/eaKey Features
Width
0.01 in
Height
7 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-2-C-7-6PK-99990
Zoro #
G609626912
UPC #
807330747571
Country of Origin
United States
Dimensions
Width
0.01 in
Height
7 in
Thickness
0.1 in
Length
7 in
Size
7"s
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.