Shop SIGNMISSION
See all product information
Social Distancing For Health & Non-Slip Floor Graphic, 12PK, 11 in L, 11 in H, FD-2-C-11-12PK-99995
Mfr # FD-2-C-11-12PK-99995
Zoro # G809626118
product price:Â $52.45
/pk 12, $4.37/eaKey Features
Width
0.01 in
Height
11 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-2-C-11-12PK-99995
Zoro #
G809626118
UPC #
807330740787
Country of Origin
United States
Dimensions
Width
0.01 in
Height
11 in
Thickness
0.1 in
Length
11 in
Size
11"s
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Weight
0.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.