Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Ice Cream Cone Chocolate, 12 Inch, Vinyl

  • Mfr # D-24 Soft Ice Cream Cone Chocolate

  • Zoro # G015372960


product price: $15.99
/ea

Key Features

Width
1 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24 Soft Ice Cream Cone Chocolate
Zoro #
G015372960
UPC #
022099371526
Country of Origin
United States

Dimensions

Width
1 in
Height
24 in

Description

This decal that is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.