Shop SIGNMISSION
See all product information
Create Account
Soft Serve Ice CreamConcession Stand Food Truck Sticker, 16" x 8", D-DC-16 Soft Serve Ice Cream19
- Mfr # D-DC-16 Soft Serve Ice Cream19
- Zoro # G109694510
product price:Â
$
21.59
/ea
Key Features
Height
16 in
Length
8 in
Width
1 in
Size
16 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-DC-16 Soft Serve Ice Cream19
- Zoro #
- G109694510
- UPC #
- 746507087945
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No