Zoro Homepage

Softball Circle Vinyl Laminated Decal

  • Mfr # D-48-CIR-Softball

  • Zoro # G809703390


product price: $49.99
/ea

Key Features

Size
48"
Sign Material
Vinyl
UV Resistant
Yes
Length
48 in
Width
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-48-CIR-Softball
Zoro #
G809703390
UPC #
-
Country of Origin
United States

Dimensions

Size
48"
Length
48 in
Width
0.01 in
Thickness
0.1 in
Height
48 in

Details

Sign Material
Vinyl
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.