Shop SIGNMISSION

South Carolina 2 Arrow Sign Funny Home Decor 36in Wide

  • Mfr # P-ARROW12-999602

  • Zoro # G809673495


product price:  $26.25
/ea

Key Features

Height
36"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-ARROW12-999602
Zoro #
G809673495
UPC #
645239706158
Country of Origin
United States

Dimensions

Height
36"
Thickness
0.1 in
Length
12"
Size
12" X 36"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Item
Plastic Sign

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.