Spooky Lab Arrow Yard Sign Funny Home Decor 36in Wide

  • Mfr # C-ARROW12-999597

  • Zoro # G209671121


product price:  $24.99
/ea

Key Features

Thickness
0.1 in
Length
12"
Double-Sided
No
Sign Mounting Style
Yard Stakes
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW12-999597
Zoro #
G209671121
UPC #
705675561480
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
12"
Height
36"
Size
12 in x 36 in

Details

Double-Sided
No
Sign Mounting Style
Yard Stakes
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.