
St. Louis Arrow Sign Funny Home Decor 30in Wide
Mfr # P-ARROW10-999593
Zoro # G709674561
product price:Â $17.49
/eaKey Features
UV Resistant
Yes
Thickness
0.1 in
Height
30"
Length
10"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-ARROW10-999593
Zoro #
G709674561
UPC #
645239701382
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
30"
Length
10"
Details
Item
Plastic Sign
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.