Standard Poodle, 8 Inch X 8 Inch, Decal

  • Mfr # D-8-WD-STANDARD POODLE

  • Zoro # G915379120


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Width
8 in
Height
8 in
Sign Material
Decal
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-8-WD-STANDARD POODLE
Zoro #
G915379120
UPC #
746507017010
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Size
8 in x 8 in

Details

Sign Material
Decal

Description

Get a fun novelty decal for your home and office and show off your sense of humor. Looking for a fun, hilarious novelty decal to hang on your cubicle or in your man cave Inch? If so, SignMission has all the cute, funny, hilarious, and even work-related novelty decals you're looking for! Something for Everyone We've got a wide range of American-made signs just like this Standard Poodle Security Decal that will tickle your funny bone, make others smile, or even show off your snarky attitude. Colorful and Durable SignMission novelty decals are crafted with outdoor-durable viny andl graphics that perfectly highlight the colors and image on the front. And because they're safe for indoor and outdoor use, you can stick one on your patio, in the living room, or anywhere else you want to get people smiling and laughing along. Product Details: Standard Poodle Security Decal Indoor and Outdoor Use Fade Resistant One-Sided Dimension: 12 Inch x 8 Inch Outdoor Durable Premium-Grade Vinyl Click 'Add to Cart' to get your Standard Poodle Security Decal today and enjoy a good laugh each time you pass by!


  • • Decal Size: 8" X 8".
  • • Perfect Gift - Good for decorating a work space or hanging in a den, this novelty decal makes a great gift for anyone.
  • • Incredibly Durable - Laminated vinyl decal will last until you're ready to remove it.
  • • Indoor/Outdoor Use - Printed with ultra durable inks for a scratch resistant finish that will last for years.
  • • Proudly Made In The USA - Buy with confidence from an American owned and operated company! SignMission Items are produced in our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.