Star Of David Circle Corrugated Plastic Sign

  • Mfr # C-12-CIR-Star of David

  • Zoro # G709705036


product price:  $13.99
/ea

Key Features

Height
12 in
Length
12 in
UV Resistant
Yes
Sign Material
Corrugated Plastic
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-12-CIR-Star of David
Zoro #
G709705036
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Length
12 in
Thickness
0.1 in
Width
0.04 in

Details

UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.