Shop SIGNMISSION
See all product information
Stay Home Stay Healthy Stay Strong Yard And Stake coroplast 24in x 36in Double Sided, C-2436-25333
Mfr # OS-NS-C-2436-DS-25333
Zoro # G509482366
product price:Â $37.99
/eaKey Features
Legend
Stay Home Stay Healthy Stay Strong Yard Sign & Stake outdoor plastic coroplast window
Height
36"
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS-NS-C-2436-DS-25333
Zoro #
G509482366
UPC #
680611714031
Country of Origin
United States
Dimensions
Width
24"
Height
36"
Thickness
0.25"
Details
Item
Stay Home Stay Healthy Stay Strong Yard
Legend
Stay Home Stay Healthy Stay Strong Yard Sign & Stake outdoor plastic coroplast window
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Double Sided
Yes
Description
Celebrate Our Most Valuable Workers.Let Workers Know That They Have Your Support.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. This Essential Worker sign is a great way to show your support for those who keep our country going in the hardest times. Whether you want to thank your employees or show your support from home, show your appreciation with a durable and highly visible sign in your yard, at the curb, or along the road. This yard sign, available in two sizes 24 x 36 and 18x24 is perfect for outdoor use with the included stake or can be used indoors as well. Our yard signs are printed one side on a 4mm corrugated plastic and comes standard with a wire stand for ground installation. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a SignMission yard sign! Go ahead order your Essential Worker Appreciation Sign Today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.