Stop Please Wait Here Non-Slip Floor Graphic, 11in Vinyl Decal, 12PK, 11 in H, FD-C-11-12PK-99992

  • Mfr # FD-C-11-12PK-99992

  • Zoro # G509591549


product price:  $69.29
/pk 12, $5.77/ea

Key Features

Width
0.01 in
Height
11 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-C-11-12PK-99992
Zoro #
G509591549
UPC #
807330546761
Country of Origin
United States

Dimensions

Width
0.01 in
Height
11 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products