Stop Please Wait Here Non-Slip Floor Graphic, 16in Vinyl Decal, 12PK, 16 in H, FD-2-X-16-12PK-99992

  • Mfr # FD-2-X-16-12PK-99992

  • Zoro # G709591455


product price:  $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-2-X-16-12PK-99992
Zoro #
G709591455
UPC #
807330751646
Country of Origin
United States

Dimensions

Width
0.01 in
Height
16 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products