Shop SIGNMISSION
See all product information
Create Account
Stop Please Wait Here Non-Slip Floor Graphic, 7in Vinyl Decal, 3PK, 7 in H, FD-2-C-7-3PK-99992
- Mfr # FD-2-C-7-3PK-99992
- Zoro # G209591504
product price:Â
$
13.45
/pk of 3, $4.48/ea
Key Features
Width
0.01 in
Height
7 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD-2-C-7-3PK-99992
- Zoro #
- G209591504
- UPC #
- 807330747335
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Height
- 7 in
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.