Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99883

  • Mfr # FD-C-16-99883

  • Zoro # G109591611


product price:  $16.19
/ea

Key Features

Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-C-16-99883
Zoro #
G109591611
UPC #
807330672705
Country of Origin
United States

Dimensions

Width
0.01 in
Height
16 in
Thickness
0.1 in
Length
16 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.