
Stop The Spread Non-Slip Floor Graphic, 11in Vinyl Decal, 11" H, FD-2-X-11-99987
Mfr # FD-2-X-11-99987
Zoro # G409591502
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Width
0.01 in
Height
11 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2-X-11-99987
Zoro #
G409591502
UPC #
807330751288
Country of Origin
United States
Dimensions
Width
0.01 in
Height
11 in
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.