Shop SIGNMISSION
See all product information
Stop The Spread Non-Slip Floor Graphic, 16in Vinyl Decal, 12PK, 16 in H, FD-C-16-12PK-99987
Mfr # FD-C-16-12PK-99987
Zoro # G509591662
product price:Â $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
Key Features
Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-C-16-12PK-99987
Zoro #
G509591662
UPC #
807330477874
Country of Origin
United States
Dimensions
Width
0.01 in
Height
16 in
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.