Stop The Spread Of Covid-19, 10 Inch X 7 Inch, Aluminum Metal Sign

  • Mfr # OS-NS-A-710-25598
  • Zoro # G215360637
product price: 
$
12.15
/ea

Key Features

Width
8 in
Height
6 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OS-NS-A-710-25598
Zoro #
G215360637
UPC #
807330477133
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
8 in
Height
6 in

Description

Make Sure You & Your Business are OSHA & ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum & rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they're in or what compliance needs they have. Go ahead order your Notice Sign Today!


  • • EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!.
  • • SIZE & SPECS: 10" X 7" Aluminum (Rust Free) - Commercial grade pre-finished white aluminum with (4) pre-drilled 1⁄4 Inch mounting holes and rounded corners.
  • • PROTECT YOUR BUSINESS: These signs help protect your business from legal issues and lawsuits while protecting your staff and customers by providing a safe OSHA or ANSI compliant work environment.
  • • VIBRANT & VISIBLE: We use smart fonts and unrivaled inks and colors to ensure that our signs are visible inside and outside even in poor lighting and extreme weather. Our signs won't fade from the sun and are guaranteed corrosion free for life. Products can be mounted on walls, doors, fences, construction and caution areas.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products