Stop The Spread Of Covid-19, Peel And Stick Wall Graphic 18 Inch X 12 Inch, Decal
- Mfr # OS-NS-RD-1218-25598
- Zoro # G515360580
Key Features
Specifications
Details
- MFR #
- OS-NS-RD-1218-25598
- Zoro #
- G515360580
- UPC #
- 807330477072
- Country of Origin
- United States
- Sign Material
- Decal
Dimensions
- Width
- 8 in
- Height
- 6 in
Description
Make Sure You & Your Business are OSHA & ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum & rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they're in or what compliance needs they have. Go ahead order your Notice Sign Today!
- • STCKS TO ALMOST ANYTHING: Walls, Doors, Windows, and more! Made for interior use only.
- • SIZE & SPECS: 18" X 12" Peel And Stick Wall Graphic.
- • PROTECT YOUR BUSINESS: These signs help protect your business from legal issues and lawsuits while protecting your staff and customers by providing a safe OSHA or ANSI compliant work environment.
- • VIBRANT & VISIBLE: We use smart fonts and unrivaled inks and colors to ensure that our signs are visible inside and outside even in poor lighting and extreme weather. Our signs won't fade from the sun and are guaranteed corrosion free for life. Products can be mounted on walls, doors, fences, construction and caution areas.
- • PROUDLY MADE IN THE U.S.A.: Buy with the confidence and pride that only comes from purchasing a SignMission product produced in our state-of-the-art facility in West Palm Beach, Florida.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.