Shop SIGNMISSION
See all product information
Stop Wrong Way Non-Slip Floor Graphic, 16in Vinyl Decal, 6PK, 16 in L, 16 in H, FD-X-16-6PK-99974
Mfr # FD-X-16-6PK-99974
Zoro # G409591618
product price:Â $73.79
/pk 6, $12.30/eaKey Features
Height
16 in
Length
16 in
Width
0.1 in
Size
16 ins
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-X-16-6PK-99974
Zoro #
G409591618
UPC #
807330552144
Country of Origin
United States
Dimensions
Height
16 in
Length
16 in
Width
0.1 in
Size
16 ins
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.