Stop Wrong Way Non-Slip Floor Graphic, 16in Vinyl Decal, 16" x 16", FD-2-C-16-99974

  • Mfr # FD-2-C-16-99974

  • Zoro # G709591462


product price: $10.55
/ea

Key Features

Height
16 in
Length
16 in
Width
0.01 in
Size
16 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2-C-16-99974
Zoro #
G709591462
UPC #
807330746635
Country of Origin
United States

Dimensions

Height
16 in
Length
16 in
Width
0.01 in
Size
16 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.