Shop SIGNMISSION
See all product information
Create Account
Stress Free Zone Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-Stress Free zone
- Zoro # G909703719
product price:Â
$
49.99
/ea
Key Features
UV Resistant
Yes
Length
48 in
Sign Mounting Style
Self Adhesive
Height
48 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-48-CIR-Stress Free zone
- Zoro #
- G909703719
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- Double-Sided
- No
Dimensions
- Length
- 48 in
- Height
- 48 in
- Width
- 0.01 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.