Student Parking With Up Arrow, 36 Inch x 24 Inch A-frame Yard Sign, Plastic Sign
- Mfr # SBC-2436-Student Parking With Up Arrow
- Zoro # G315322955
product price:
$
54.99
/ea
Key Features
Width
36 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBC-2436-Student Parking With Up Arrow
- Zoro #
- G315322955
- UPC #
- 26312752291
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Height
- 24 in
Description
Sidewalk A-Frame with printed graphics on front and back Looking for a strong, highly visible weatherproof sidwalk sign to put outside your Business or Shop? If so, SignMission has all the Food, Security or Parking signs you're looking for! Something for Everyone We've got a wide range of American-made signs just like this one that will bring in the customers or direct trafic where you need it to go. Made To Last Heavy duty hardware durable for years of outdoor use. High quality printing with vibrant eye catching color to attract the attention of passers by. Indoor/Outdoor Use – Printed with ultra durable fade proof inks for a scratch and sun resistant finish that will last for yearse. Product Details: Printed graphics on front and back Indoor and Outdoor Use Rust and Fade Resistant Outdoor Durable Plastic and Premium-Grade Ink Click 'Add to Cart' to get your Sidewalk A-Frame today and starting seeing more customers tomorrow!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.