
Sturgis Arrow Decal Funny Home Decor 18in Wide
Mfr # D-A-999588
Zoro # G209671671
product price: $9.45
/eaKey Features
Size
6 in x 18 in
Double-Sided
No
Length
6"
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-999588
Zoro #
G209671671
UPC #
807330567469
Country of Origin
United States
Dimensions
Size
6 in x 18 in
Length
6"
Height
18"
Thickness
0.1 in
Details
Item
Decal
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.