Sturgis Us 90, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-481
  • Zoro # G115376219
product price: 
$
12.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-481
Zoro #
G115376219
UPC #
198821812800
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in

Description

Celebrate the Open Road with the "Sturgis US 90" Shield Sign Embrace the spirit of adventure with this Shield Sign that reads, "Sturgis US 90." Perfect for bikers, road trip enthusiasts, or collectors, this sign honors one of America's most iconic road destinations. Ideal for garages, workshops, or outdoor displays, it's a bold tribute to the freedom of the highway. Durable and Long-Lasting Design Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign resists rust and wear. Its fade-resistant inks and UV-protective coating ensure vibrant visibility over time, even in outdoor environments. Pre-cut holes allow for quick and secure installation. A Tribute to Adventure The bold design celebrates the thrill of the ride and the legacy of Sturgis, making it a standout piece for any collection or decor. Built to last, it's a timeless addition to any space celebrating the open road.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews