Summer Time Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-Summer Time
- Zoro # G409703264
product price:Â
$
13.99
/ea
Key Features
Size
16"
Thickness
0.1 in
Height
16 in
Double-Sided
No
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-16-CIR-Summer Time
- Zoro #
- G409703264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 16"
- Thickness
- 0.1 in
- Height
- 16 in
- Width
- 0.01 in
- Length
- 16 in
Details
- Double-Sided
- No
- Sign Material
- Vinyl
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.