Sunshine Arrow Sign Funny Home Decor 30in Wide
- Mfr # P-ARROW10-999586
- Zoro # G609674333
product price:Â
$
19.95
/ea
Key Features
Thickness
0.1 in
Height
30"
Sign Mounting Style
Mounting Holes
Length
10"
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-ARROW10-999586
- Zoro #
- G609674333
- UPC #
- 645239701313
- Country of Origin
- United States
- Item
- Plastic Sign
- Sign Mounting Style
- Mounting Holes
- Double-Sided
- No
- UV Resistant
- Yes
Dimensions
- Thickness
- 0.1 in
- Height
- 30"
- Length
- 10"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.