Zoro Homepage

Surf Wagon Circle Corrugated Plastic Sign

  • Mfr # C-36-CIR-Surf Wagon

  • Zoro # G709704343


product price: $42.99
/ea

Key Features

Includes
NoStakes
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Height
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-Surf Wagon
Zoro #
G709704343
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
36 in
Length
36 in
Width
0.04 in

Details

Includes
NoStakes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
No
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.