
Texas 66 2 Arrow Decal Funny Home Decor 30in Wide
Mfr # D-A-10-999579
Zoro # G809671965
product price:Â $19.95
/eaKey Features
Length
10"
Size
10" X 30"
Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A-10-999579
Zoro #
G809671965
UPC #
807330553332
Country of Origin
United States
Dimensions
Length
10"
Size
10" X 30"
Thickness
0.1 in
Height
30"
Details
Item
Decal
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.