
Texas 66 Arrow Decal Funny Home Decor 36in Wide
Mfr # D-A-12-999578
Zoro # G609672094
product price:Â $25.75
/eaKey Features
Length
12"
Size
12" X 36"
Thickness
0.1 in
Height
36"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-12-999578
Zoro #
G609672094
UPC #
807330558009
Country of Origin
United States
Dimensions
Length
12"
Size
12" X 36"
Thickness
0.1 in
Height
36"
Details
Item
Decal
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.