
Texas Girl Arrow Decal Funny Home Decor 36in Wide
Mfr # D-A-12-999577
Zoro # G109672105
product price:Â $24.99
/eaKey Features
Thickness
0.1 in
Length
12"
Double-Sided
No
Height
36"
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-12-999577
Zoro #
G109672105
UPC #
807330557996
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
12"
Height
36"
Size
12 in x 36 in
Details
Item
Decal
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.