Texas Route Marker Shield Sign Us 66, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-466

  • Zoro # G315377092


product price:  $16.49
/pk 2, $8.25/ea

Key Features

Width
6 in
Size
6 in x 6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-6-466
Zoro #
G315377092
UPC #
198821810288
Country of Origin
United States

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Celebrate the Iconic "US 66" with This Texas Route Marker Shield Sign Bring a piece of history into your space with this Shield Sign, which proudly displays "US 66." Ideal for collectors, road trip enthusiasts, or fans of Americana, this sign adds nostalgia and character to garages, offices, or outdoor areas. Crafted for Long-Term Display This 6 inch by 6 inch sign is made from heavy-duty commercial grade polystyreneplastic for resistance to rust and wear. Fade-resistant inks and UV-protective coating ensure vibrant messaging over time. Pre-cut holes allow for secure installation on walls, posts, or fences. Timeless Design for Maximum Appeal The bold "US 66" design celebrates the adventure and freedom of the open road, making it a meaningful addition to any decor or collection. Built to last, it's a tribute to Texas's role in America's historic highway system.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.