Shop SIGNMISSION

Thank You For Practicing Safe Distance Non-Slip Floor Graphic, 11in Vinyl, 11" x 11", FD-C-11-99975

  • Mfr # FD-C-11-99975

  • Zoro # G309625437


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Width
0.1 in
Height
11 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-C-11-99975
Zoro #
G309625437
UPC #
807330550355
Country of Origin
United States

Dimensions

Width
0.1 in
Height
11 in
Thickness
0.1 in
Size
11"
Length
11 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Weight
0.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products