Shop SIGNMISSION

Thank You For Social Distance Red Non-Slip Floor Graphic, 12PK, 7 in L, 7 in H, FD-C-7-12PK-99993

  • Mfr # FD-C-7-12PK-99993

  • Zoro # G809625425


product price:  $53.55
/pk 12, $4.46/ea

Key Features

Width
0.01 in
Height
7 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-C-7-12PK-99993
Zoro #
G809625425
UPC #
807330547331
Country of Origin
United States

Dimensions

Width
0.01 in
Height
7 in
Thickness
0.1 in
Size
7"s
Length
7 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products