Shop SIGNMISSION
See all product information
Thank You Practicing Safe Distance Non-Slip Floor Graphic, 16in Vinyl Decal, 12PK, X-16-12PK-99975
Mfr # FD-X-16-12PK-99975
Zoro # G209625261
product price:Â $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
Key Features
Width
0.1 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-X-16-12PK-99975
Zoro #
G209625261
UPC #
807330551918
Country of Origin
United States
Dimensions
Width
0.1 in
Height
16 in
Thickness
0.1 in
Size
16"s
Length
16 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.