Shop SIGNMISSION

The Mother Road Arrow Sign Funny Home Decor 24in Wide

  • Mfr # P-ARROW8-999574

  • Zoro # G409673567


product price:  $13.15
/ea

Key Features

UV Resistant
Yes
Thickness
0.1 in
Height
24"
Double-Sided
No
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-ARROW8-999574
Zoro #
G409673567
UPC #
645239696503
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
24"
Length
8"

Details

Item
Plastic Sign
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.